Safety Goggles, Clear Antifog Coating Lens
Mfr # GFS360AFC
Zoro # G307469729
Key Features
- Used For Goggle with faceshield mask
- Lens Color Clear
- Frame Color Blue
- Features Splash & impact protection; Splash Protection
- Color Blue
Product Information
- Brand Magid
- MFR # GFS360AFC
- Zoro # G307469729
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Used For | Goggle with faceshield mask |
Lens Color | Clear |
Frame Color | Blue |
Item | Safety Goggles |
Features | Splash & impact protection; Splash Protection |
Color | Blue |
Lens Coating | Antifog Coating |
Material | Polycarbonate |
Description
Magid Gemstone Specialty GFS360AFC Goggle Mask combines eye and face protection with superior cost savings With an exceptionallywide field of vision, the lowprofile lens delivers 180 viewing that conforms to the face for a custom, comfortable fit and allows for the easy attachment of a face mask to provide full face protection and performance Featuring an impactresistant polycarbonate lens with an antifog and antiscratch coating, padded PVC frame for comfort and a textured elastic strip for a secure fit, these goggles are perfect for even the toughest jobs including chemical handling, degreasing and plating and confined space
- •Goggle mask style offers combined eye and face protection
- •Large 180? panorama field of vision low-profile lens coverage extends protection and view
- •Padded PVC frame and curved design enhance comfort
- •Anti-fog coating provides maximum visibility in humid conditions
- •Hard-coated, anti-scratch polycarbonate lens meets ANSI Z87.1-2010 High Impact Safety Standards and blocks 99.9% of harmful ultraviolet light
- •Nylon side buckles easily snap mask into place
- •Textured elastic strap comfortably secure goggles to the face and easily adjust for best fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N871)
- POWERWELD PowerWeld Welder's Beanie (PWBEANIE)
- LINCOLN ELECTRIC Welding Jacket (K2987-M)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G472AFC)
- MAGID Safety Goggles, Clear Antifog Coating Lens (G818AFC)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40295)
- Magid Eye Protection