Safety Glasses, Infra-Dura(IR) No
Mfr # Y30BK50
Zoro # G307469309
Key Features
- Lens Color Infra-Dura(IR)
- Frame Color Black
- Lens Coating No
- UV Protection Yes
- Standards ANSI Z87.1 2010 High Impact
Product Information
- Brand Magid
- MFR # Y30BK50
- Zoro # G307469309
- Country of Origin China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Infra-Dura(IR) |
Frame Color | Black |
Lens Coating | No |
UV Protection | Yes |
Standards | ANSI Z87.1 2010 High Impact |
Description
Gemstone Sapphire Y30 IR Protective Eyewear features a lightweight nylon frame, adjustable temple lengths, brow guard, moldedin sideshields, and an integrated nose bridge for supreme comfort during extended wear Offering 30 and 50 IR protection, the green polycarbonate, impactresistant, hard coated lens and sideshields of the Sapphire Y30 IR eyewear deliver excellent protection while providing scratch and splash resistance Gemstone Sapphire Y30 Safety Glasses utilize a unilens, wraparound style to meet ANSI Z8712010 High Impact Standards while providing 999 protection against harmful UV light Each pair is wrapped in a sealed polybag
- •Impact-resistant, hard-coated, green polycarbonate unilens design with integrated nose bridge and molded in sideshields
- •Lightweight nylon frame with brow guard and adjustable temple lengths
- •Meets ANSI Z87.1-2010 High Impact Standard
- •Provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 30 (ONV-270-26-PB)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- MUCK BOOT CO Boots Muck Chore Hi 12M (CHH-000A-BL-120)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- MAGID Safety Glasses, Light Gray Antifog Coating (Y85BRAFLG)
- MAGID Safety Glasses, Clear Antifog Coating (Y880HVPAFC)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- Magid Eye Protection