Shop All Safety Glasses
Magid
Safety Glasses, Indoor/Outdoor No - Antifog Coating
Mfr # Y777MBIO
Zoro # G007469692
original price:
$9.15
9% off
new price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating No - Antifog Coating
- Eyewear Size Standard
- Standards ANSI Z87.1 2010 High Impact
Product Information
- Brand Magid
- MFR # Y777MBIO
- Zoro # G007469692
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
Standards | ANSI Z87.1 2010 High Impact |
Description
For jobs where additional eye protection to the periphery is required, the Magid offer stylish, lightweight comfort and full protection at an attractive price
- •Sporty 8 base curvature wraparound style protects the eyes from the front and side
- •Lightweight sporty design encourages worker compliance
- •Soft TPR nose pad and temple tips enhance comfort
- •Scratch resistant hard coat lenses in clear, grey, indoor/outdoor and polarized mirrored
- •Provides 99.9% UV protection when working outdoors
- •Meets ANSI Z87.1 standards for eye protection
- •Available in Red Matte Frame and Black Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Navy, Size 38" (1074)
- AIR SYSTEMS INTL O2 Sensor (CO2-O2)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL (9665 4X-5X)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- MAGID Safety Goggles, Gray Antifog Coating (Y85BRAFGY)
- MAGID Safety Glasses, Blue Blocking No - Antifog Coating (Y10CFBLA)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Safety Glasses, Grey Antifog Coating (Z100BKAFGY)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14A)
- Magid Safety Glasses