Shop All Safety Glasses
Magid
Safety Glasses, Indoor/Outdoor Antifog Coating
Mfr # Y84BKAFIO
Zoro # G507469529
product price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear/Black
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2010 High Impact
- Features Removable Nylon Gasket W/EVA Foam
Product Information
- Brand Magid
- MFR # Y84BKAFIO
- Zoro # G507469529
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Clear/Black |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2010 High Impact |
Features | Removable Nylon Gasket W/EVA Foam |
Description
For work environments with exposure to airborne particles, the stylish Onyx Y84 Foam Lined Safety Glasses feature a removable EVA foam lining that delivers comfort and additional protection from dust and debris
- •Removable foam lining blocks debris, air particles and eye irritants
- •Vented foam lining provides comfort and airflow
- •Scratch resistant hard coat polycarbonate lenses offer long-lasting protection
- •Clear nylon frame with soft black padded temples for comfort
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1 and CSA Z94.3 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19828)
- PORTWEST Oves Driver Glove, XXL (A260)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8950)
- WIZARD Wizard 11044 Turbo Cut; 32 Oz. (WIZ-11044)
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-10)
- MAGID Gemstone Classic Black Frame Y50 Safety Glasses wPermanent Side ShieldsClear, Gray Double Pack, 2PK (Y50BKAFCGYDP)
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- MAGID Safety Glasses, Amber Antifog Coating (Y770HVAFA)
- HONEYWELL NORTH Uvex® Avatar S3853 OTG Safety Glasses, Blue/Black Frame, Clear, Anti-Scratch, Anti-Reflective (S3853)
- Magid Safety Glasses