Safety Glasses, Grey Antifog Coating
Mfr # Z100BKAFGY
Zoro # G207466408
Key Features
- Frame Color Black
- Lens Coating Antifog Coating
- Eyewear Size Standard
- UV Protection Yes
- Standards ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
Product Information
- Brand Magid
- MFR # Z100BKAFGY
- Zoro # G207466408
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Lens Color | Grey |
Frame Color | Black |
Lens Coating | Antifog Coating |
UV Protection | Yes |
Standards | ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3 |
Features | Full Venting System TPR Brow Guard |
Description
The provide a new level of excellence by combining several improved comfort and protective features with sleek styling and unequaled value A nexus of comfort, protection and style, these safety glasses feature a wraparound 8base lens that combines a modern look with expanded protection and peripheral vision, and adjustable nosepiece and temples to accommodate a variety of facial profiles and a scratch resistant polycarbonate lens Independently tested, this protective eyewear meets ANSI Z8712010 and CSA Z94307 High Impact Safety Standards The full venting system increases airflow and decreases moisture and the antifog coating on the lens provides maximum visibility in humid conditions, perfect for when working indoors or outdoors The soft thermo plastic rubber TPR brow guard adds protection from impact, sun and particles
- •Wraparound 8-base lens style combines modern look with expanded protection and peripheral vision
- •Up-down ratchet system adjusts to find the perfect fit
- •Adjustable nose piece and temples accommodate a variety of facial profiles
- •Full venting system increases airflow and decreases moisture
- •Soft eyebrow cushion and temple pads elevate comfort at critical wear areas
- •Anti-fog coating provides maximum visibility in humid conditions
- •Anti-scratch polycarbonate lens meets ANSI Z87.1-2010 and CSA Z94.3-07 High Impact Safety Standards and blocks 99.9% of harmful ultraviolet light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (S31KAS6YLW)
- ERGODYNE Skullerz LOKI Anti-Scratch/Anti-Fog Convert Safety Spoggles, Strap, Matte Black Frame, Clear Poly Lens (56005)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-15)
- MAGID Safety Glasses Magid Y50Bkafc15, (Y50BKAFC15)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC15)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- MAGID Safety Glasses, Amber Antifog Coating (Y770HVAFA)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN120AF)
- Magid Eye Protection