Shop All Safety Glasses
Magid
Safety Glasses, Grey Antifog Coating
Mfr # Y880HVPAFG
Zoro # G307469392
product price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black/Yellow
- Lens Coating Antifog Coating
- Eyewear Size Standard
- Standards ANSI Z87.1 2010 High Impact
Product Information
- Brand Magid
- MFR # Y880HVPAFG
- Zoro # G307469392
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Lens Color | Grey |
Frame Color | Black/Yellow |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2010 High Impact |
Description
For workers who want style, protection and comfort, Magid Gemstone Zircon Plus Y880 Premium AntiFog Protective Eyewear delivers premium antifog and impact protection in a stylish design
- •Premium anti-fog coating maintains clear vision
- •Wraparound style frame protects the eyes from the front and side
- •Scratch resistant hard coat polycarbonate lenses offer long-lasting protection
- •Tilt ratchet temple system adjusts for secure fit
- •Soft TPR inner frame cushion enhances comfort and provides anti-dust seal
- •Provides 99.9% protection against harmful ultraviolet light
- •Independently tested & compliant with ANSI Z87.1-2015 & CE EN166 High Impact Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, Bl/Wht, PK100 (Y602698)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0008-NA_14x10)
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- MAGID Safety Glasses, Clear Antifog Coating (Y880HVPAFC)
- MAGID Gemstone Classic Tan Frame Clear AntiFog Safety Glasses with Permanent Side Shields (Y50TNAFC)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-10)
- MAGID Gemstone Classic Black Frame Y50 Safety Glasses wPermanent Side ShieldsClear, Gray Double Pack, 2PK (Y50BKAFCGYDP)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2500C)
- Magid Eye Protection