Shop All Safety Glasses
Magid
Safety Glasses, Clear No - Antifog Coating
Mfr # YA7BKC20
Zoro # G607469306
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating No - Antifog Coating
- Standards ANSI Z87.1 2010 High Impact
- Diopter Strength 2
Product Information
- Brand Magid
- MFR # YA7BKC20
- Zoro # G607469306
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | No - Antifog Coating |
Standards | ANSI Z87.1 2010 High Impact |
Diopter Strength | 2 |
Description
The Gemstone YA7BKC features a clear polycarbonate impact resistant bifocal lens The stylish black frame provides great support, and each pair of glasses offer a soft, PVC nose pad for increased comfort when wearing This reader spectacle meets ANSI Z8712010 standards
- •Black frame, soft PVC nosepiece
- •Polycarbonate, impact resistant, clear lens
- •Wide range of diopter lenses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size M (7025-12PR)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- JUSTRITE E, CABINET, FLAM U/C 22G, MN WHT (1971XWHTE)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X2X3DPBK)
- MAGID Safety Glasses, Blue Blocking Antifog Coating (Y50BKAFBLA)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- MAGID Safety Glasses, Clear No - Antifog Coating (YA7BKC25)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-15)
- MAGID Safety Glasses, Clear Antifog Coating (Y85BRAFC)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- Magid Safety Glasses