Shop All Coated Gloves
Magid
ROC JDW150 Polyurethane Palm Coated Gloves
Mfr # JDW1509
Zoro # G7786590
product price: $35.99
/pk 12, $3.00/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 3
- ANSI/ISEA Puncture Level 1
- Weight Medium Weight/Standard
Product Information
- Brand Magid
- MFR # JDW1509
- Zoro # G7786590
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 3 |
ANSI/ISEA Puncture Level | 1 |
Weight | Medium Weight/Standard |
ANSI/ISEA Cut Level | A1 |
Glove Back Material | Polyester |
Description
An excellent lower-price alternative to the GP150 glove, the new and improved ROC polyester JDW150 Oil Dry Gloves have a durable grey standard-grade polyurethane palm coating on a grey polyester machine knit shell for excellent comfort and dexterity. These sturdy Polyurethane Palm Coated Gloves have a rubber band finished cuff to prevent unraveling and extend the life of the product. The JDW150 dry gloves also have a color-coded wrist to help designate sizing, providing excellent grip and dexterity. The JDW150 oil gloves are great for general maintenance, assembly and shipping/receiving.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (OLPT22)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- REEBOK Athletic Work Shoes, Black/Red, 11M, PR (RB1061)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW15010)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (96731HVL)
- Magid Coated Gloves