Shop All Coated Gloves
Magid
ROC JDW150 Polyurethane Palm Coated Gloves
Mfr # JDW15010
Zoro # G7784046
product price: $32.25
/pk 12, $2.69/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 3
- Glove Back Material Polyester
- ANSI/ISEA Puncture Level 1
Product Information
- Brand Magid
- MFR # JDW15010
- Zoro # G7784046
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 3 |
Glove Back Material | Polyester |
ANSI/ISEA Puncture Level | 1 |
ANSI/ISEA Cut Level | A1 |
Weight | Medium Weight/Standard |
Description
An excellent lower-price alternative to the GP150 glove, the new and improved ROC polyester JDW150 Oil Dry Gloves have a durable grey standard-grade polyurethane palm coating on a grey polyester machine knit shell for excellent comfort and dexterity. These sturdy Polyurethane Palm Coated Gloves have a rubber band finished cuff to prevent unraveling and extend the life of the product. The JDW150 dry gloves also have a color-coded wrist to help designate sizing, providing excellent grip and dexterity. The JDW150 oil gloves are great for general maintenance, assembly and shipping/receiving.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- TINGLEY Overboots, Mens, XL, Button, Black, Rubber, PR (1400)
- ZORO SELECT NIOSH N95 Respirator, 20-Count (N95BOX)
- SANI-LAV Stainless Steel glove dispenser (2022)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID MultiMaster White Machine Knit Gloves with Black Plastic Dots on One Side, 12PK (T936P)
- MAGID ROC HV144 Polyurethane Palm Coated Gloves, 12PK (HV144-6)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1698)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-6)
- CONDOR VF, Coated Gloves, Nylon, S, 5PE88, PR (60NM92)
- Magid Gloves & Hand Protection