Shop All Coated Gloves
Magid
ROC GP139 Polyurethane Palm Coated Gloves
Mfr # GP1396
Zoro # G7782567
product price: $18.89
/pk 12, $1.57/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 3
- Glove Back Material Polyester
- Weight Medium Weight/Standard
Product Information
- Brand Magid
- MFR # GP1396
- Zoro # G7782567
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Details
Item | Coated Gloves |
Color | White |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 3 |
Glove Back Material | Polyester |
Weight | Medium Weight/Standard |
Description
Made of a grey polyurethane palm coating and a 100% polyester machine knit shell, Magid ROC GP139 white polyester gloves feature many of the same attributes of Magid's most popular glove, the GP150, but in a more economical composition. The lowest-priced offering in Magid's famous ROC line, the GP139 cut gloves provide great grip in either oily or dry conditions, as well as ANSI Cut Level 1 protection. These resilient cut resistant safety gloves also features a 100% polyester knit wrist cuff.
- •Comfortable, form-fitting white 100% polyester shell
- •Scratch-resistant grey polyurethane palm coating
- •Polyester knit wrist cuff
- •The lowest-priced ROC glove available
- •Available in sizes 6-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Ribbed Nylon/Spandex (RWC2-04-L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1398)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, L (GG240LC)
- Magid Gloves & Hand Protection