ROC GP100 Micro-Foam Nitrile Palm Coated Gloves
Mfr # GP10011
Zoro # G7787327
Key Features
- Color Gray
- Glove Coating Material Micro-Foam Nitrile
- ANSI/ISEA Abrasion Level 4
- Weight Medium Weight/Standard
- Glove Back Material Nylon/Spandex
Product Information
- Brand Magid
- MFR # GP10011
- Zoro # G7787327
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 11 |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Micro-Foam Nitrile |
ANSI/ISEA Abrasion Level | 4 |
Weight | Medium Weight/Standard |
Glove Back Material | Nylon/Spandex |
Cuff Style | Knit Wrist |
Shrink Wrapped | No |
Description
Magid ROC GP100 Palm Coated Machine Knit Work Gloves raise the bar for comfort, grip, and dexterity thanks to its innovative black micro-foam nitrile coating. This micro-foam coating is softer and more flexible than standard nitrile, providing superb dexterity and tactile sensitivity while maintaining the benefits of oil and water resistance. The ROC GP100 Gloves feature a grey, high-density nylon and spandex blended shell that is cool, comfortable and breathable. Their silicone-free, low-lint construction minimizes product contamination. The work gloves can be laundered for repeated use and their dark color hides dirt and grime, further extending the life of the glove. ANSI Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance ratings make these gloves ideal for use in assembly, shipping and receiving, material handling and general maintenance applications.
- •Soft, flexible micro-foam nitrile coating ensures great grip of small parts even in wet/oily conditions
- •High-density nylon and spandex shell adds stretch and breathability
- •Dark color hides dirt and grime to extend wear
- •Silicone-free, low-lint construction minimizes product contamination
- •ANSI Cut Level 1 Cut Resistance and ANSI Level 4 Abrasion Resistance
- •Industry-leading pricing makes for an excellent value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- ALLEGRO INDUSTRIES Airline Regulator (9891-11)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-XL)
- JUSTRITE Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved (14010)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP1007)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD4865)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1398)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-9)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- Magid Gloves & Hand Protection