RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XXL, 12PK
Mfr # B6540EHVO-XXL
Zoro # G807461582
Key Features
- Glove Size 2XL
- Color Hi-Viz Orange
- Leather Grade Cow
- Thumb Style Keystone Thumb
- Cuff Style Slip On Cuff
Product Information
- Brand Magid
- MFR # B6540EHVO-XXL
- Zoro # G807461582
- Country of Origin Bangladesh
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Leather Gloves |
Color | Hi-Viz Orange |
Leather Grade | Cow |
Thumb Style | Keystone Thumb |
Cuff Style | Slip On Cuff |
Glove Style | Driver |
Description
Magid RoadMaster B6540EHVO Leather Drivers Gloves enhance worker protection with highvisibility features These unlined leather drivers gloves are made of durable cow grain that delivers longlasting performance and are an excellent choice to promote worker compliance and safety With features such as a gunn cut pattern that provides optimal dexterity, a keystone thumb with reinforced stitching for maximum comfort, grip and wear and shirred elastic at wrists to hold the gloves securely on the user's hand, these gloves are ideal for applications such as oil and gas, agriculture and construction
- •Cow grain leather offers excellent durability and long-lasting performance
- •Hi-viz orange or hi-viz yellow polyester cotton fingertips and printed Watch Your Hands reminder enhance worker protection
- •Gunn cut pattern delivers optimal dexterity
- •Keystone thumb with reinforced stitching provides maximum comfort, grip and wear
- •Shirred elastic at wrist holds gloves securely on the users hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800)
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Brown (46-1700C-BRN)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 1000 PK, Clear (5010XL)
- MAGID RoadMaster B6547E Cow GrainSplit Leather DriverWing Thumb, L, 12PK (B6547E-L)
- MAGID RoadMaster Unlined Grain Cowhide Leather Drivers Gloves, L, 12PK (B6571DE-L)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb ShrinkWrapped For Vendor Use (SWB940EM)
- MAGID RoadMaster B940E Standard Goat Grain Driver WKeystone Thumb, S, 12PK (B940E-S)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVM)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-L)
- Magid Leather Driver's Gloves