Shop All Welding Gloves
Magid
RoadMaster 5407 Goatskin Leather TIG Welding Glove
Mfr # 5407-XXL
Zoro # G808108615
product price: $18.95
/pr
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application TIG
- Cuff Style GauntletGauntlet Cuff
- Thumb Style Straight Thumb
Product Information
- Brand Magid
- MFR # 5407-XXL
- Zoro # G808108615
- Country of Origin Pakistan
- Category Welding Gloves
Details
Application | TIG |
Cuff Style | GauntletGauntlet Cuff |
Thumb Style | Straight Thumb |
Item | Leather Gloves |
Description
The Magid is made of premium goatskin leather that delivers abrasion resistance while maintaining flexibility for TIG welding applications
- •Premium goatskin leather provides flexibility, dexterity and abrasion resistance
- •Split cowhide leather cuff extends protection to wrist and forearm
- •Gunn cut pattern increases comfort and dexterity
- •Straight thumb is ideal for applications requiring a closed grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Headgear, SmoothLok, Ratchet, w/CrossStrap (KHG5001)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- MOLDEX Respirator Accessory, PK15 (0093)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- MAGID Weld Pro Gunn Pattern Leather Welding Gloves, 12PK (T5555)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SLAD)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (M1018)
- CESTUS Work Gloves , WeldTech 1600C #7056 PR (7056 3XL)
- Magid Gloves & Hand Protection