Shop All Rain Jackets
Magid
RainMaster Heavyweight PVC Raincoat, XL
Mfr # R2014-XL
Zoro # G307469798
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc
- Attachment Type Coats
- Disposable/ Reusable No
Product Information
- Brand Magid
- MFR # R2014-XL
- Zoro # G307469798
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Details
Color | Yellow |
Material | Pvc |
Attachment Type | Coats |
Disposable/ Reusable | No |
Description
The Magid R2014 heavyweight lined raincoat offers great insulation in cold, wet weather The R2014 features 14 mil thickness and provides supported with the lined rainwear you need for rugged jobs Knowing some jobs require strong garments, the R2014 garments are full cut and durable to withstand the elements This raincoat also features snap closures in front, a detachable hood for your convenience and comes in yellow to help increase your visibility while working outside
- •Heavyweight lined raincoat provides insulation and coverage from harsh elements
- •Snap closures in the front
- •Detachable hood
- •14 mi. thick
- •Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Small (MG201/S)
- NMC Danger Flammable Material Sign, D117PB (D117PB)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 3", PL (SM25F30T)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- MAGID RainMaster Heavyweight PVC Raincoat, XXL (R2014-XXL)
- MAGID RainMaster Heavyweight PVC Raincoat, XXXL (R2014-XXXL)
- MAGID RainMaster Heavyweight PVC Raincoat, M (R2014-M)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXXL (HJ7819-XXXXL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXL (HJ7819-XXXL)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, S (HJ7819-S)
- CONDOR Rain Jacket with Hood, Yellow, 4XL (4PCR9)
- Magid Workwear and Protective Clothing