Shop All Rainsuits
Magid
RainMaster 4521 Economical 3Piece Rain Suit with Zipper Jacket, XXXL
Mfr # 4521-XXXL
Zoro # G007461474
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc
- Inseam Dielectrically Welded
- Attachment Type 3 Piece Rain Suits
- Rainwear Primary Material PVC
Product Information
Dimensions
Size | 3XL |
Details
Color | Yellow |
Material | Pvc |
Inseam | Dielectrically Welded |
Attachment Type | 3 Piece Rain Suits |
Rainwear Primary Material | PVC |
Disposable/ Reusable | Yes |
Sleeves Item | Rainwear |
Description
Magid RainMaster 4521 Vinyl Economical Yellow 3Piece Rain suit is lightweight 5 MIL and offers increased durability, economy, protection and water resistance Dielectrically welded seams give added durability This yellow, threepiece rain suit includes jacket, pants and detachable hood Jacket has zipper front and side pockets The elastic waist pants feature snaps at the ankles for increased protection This yellow economical 4521 rain suit is packed in handy plastic pouch
- •Economical
- •Vinyl 3-piece rain suit
- •Lightweight (5 MIL.) and water resistant
- •Jacket with zipper front and side pockets
- •Elastic waist pants with snaps at ankles
- •Yellow
- •Dielectrically welded seams
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Tube, 20.2 oz. (66385)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-2S Build Your Own Berm Straight Section, 5-1/2"W X 15'L X 2"H (BYOB-2S)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, X-Large (FROGSA-70-011)
- PIP Class 00 Electrical Glove, Size 9, PR (170-00-14/9)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL (3014-XXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXL (3014-XXXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXXL (3014-XXXXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XL (3014-XL)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T209)
- Magid Workwear and Protective Clothing