RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXXL
Mfr # 3014-XXXXXL
Zoro # G007469708
Key Features
- Seam Style Dielectrically Welded
- Liner Material PVC
Product Information
Dimensions
Size | 5XL |
Details
Seam Style | Dielectrically Welded |
Liner Material | PVC |
Item | Rainwear |
Description
Magid RainMaster 3014 vinyl heavyweight rain suit 14 MILthick is lined to resist tears and snags, while remaining flexible and offering rain protection This yellow, 3 piece rain gear suit features a jacket, bib overall pants and a detachable hood The jacket has a storm fly which seals out wind and rain and an easy snap front There are snaps on the collar and cuffs, as well as a ventilated cape back for breathability and comfort The bib overall pants feature a snap fly with heavyduty elastic straps and snaps on the cuffs This waterproof suit is extremely durable for harsh conditions
- •Yellow heavyweight 3-piece rain suit (jacket, bib overall pants and a detachable hood)
- •14 MIL. thick
- •Snag and tear resistant
- •Jacket has storm fly, snap front
- •Pants have snap fly and heavy duty elastic straps
- •Snaps on the collar and arm and leg cuffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 44", Brown (1065)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 080)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Monit (A-1218 No Tres - No Tres Monit)
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XL (3014-XL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, M (3014-M)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXL (3014-XXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXL (3014-XXXXL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, S (3014-S)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, L (3014-L)
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- Magid Workwear and Protective Clothing