Shop All Leather Palm Gloves
Magid
ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK
Mfr # PGP40T-M
Zoro # G507461547
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Glove Hand Style Full Finger
Product Information
- Brand Magid
- MFR # PGP40T-M
- Zoro # G507461547
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Color | Black |
Glove Hand Style | Full Finger |
Description
The Magid Pro Grade Plus PGP40T features a highquality synthetic leather palm for toughness, with neoprene guards over the knuckle and fingers for added protection and wear The PGP40T provides maximum dexterity while protecting your hands from cuts, abrasions and burns It also features an adjustable hook and loop closure for a comfortable fit, as well as reinforced fingertips for longer wear This glove provides a fantastic combination of comfort, durability, and style, making it your choice for premium generalpurpose hand protection that lasts
- •Tough synthetic leather palm
- •Neoprene guards on knuckle and fingers
- •Stretch back adds comfort and breathability
- •Velcro closure for best fit
- •Reinforced fingertips add toughness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE ChemCor(TM) Safety Cabinet, 45 Gal. (8945222)
- STABILICERS StripGrips, XL, Yellow, PR (SGRIP-800-04)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- MACURCO Gas Detector, NH3, 0 to 100 ppm (TX-6-AM)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- MAGID Top Gunn T374DPG Select Cow Split Full Leather DoublePalm, L, 12PK (T374DPG-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- TILLMAN Bwn Imp W/Patch-Bulk, PR (1500YPPB)
- Magid Gloves & Hand Protection