Shop All Insulating Gloves
Magid
PowerMaster Low Voltage Leather Linesman Protector Glove
Mfr # 12604-9
Zoro # G007488914
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 13in
- Glove Size 9
Product Information
- Brand Magid
- MFR # 12604-9
- Zoro # G007488914
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 13in |
Glove Size | 9 |
Details
Item | Leather Gloves |
Color | Gray |
Description
Magid PowerMaster 12604 low voltage pearl kid leather glove is a top pick for durable linesman gloves This comfortable all leather style features a pull strap and plastic buckle on the back for the easiest wear These great electric work gloves will extend the life of any rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 10, PR (STAGPN-10)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 11)
- Magid Insulating Gloves