Shop All Insulating Gloves
Magid
PowerMaster 66604 12 High Voltage Leather Linemans Protector Glove, 12PK
Mfr # 66604-12
Zoro # G108108629
product price: $441.99
/pk 12, $36.83/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12in
- Color TanGoldTan
Product Information
- Brand Magid
- MFR # 66604-12
- Zoro # G108108629
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 12in |
Details
Item | Leather Gloves |
Color | TanGoldTan |
Description
The Magid PowerMaster 66604 leather linesman's glove features a generous gunn cut style of select tan goat grain leather for the most comfortable wear The 66604 also features a waterproof rubber cuff and a leather protective thumb strap for extra wear in the grip area These premium highvoltage lineman's gloves will greatly extend the life of the rubber electrical glove underneath
- •High-voltage protector glove
- •12" length
- •Tan goat grain leather, thumb strap, elastic on back
- •Extends the life of rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Leather, S, PR (K3232-S)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-85)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- CONDOR Elec. Glove Protector, 7, Wht/Org/Grn, PR (4FPF9)
- Magid Insulating Gloves