PowerMaster 60604 13 High Voltage Leather Linemans Protector Glove, 12PK
Mfr # 60604-9
Zoro # G408108626
Key Features
- Length 13in
- Color Yellow
Product Information
- Brand Magid
- MFR # 60604-9
- Zoro # G408108626
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 13in |
Details
Item | Leather Gloves |
Color | Yellow |
Description
The Magid PowerMaster 60604 13 High Voltage leather lineman's protector glove features a generous gunn cut style of select yellow cream grain goat leather for the most comfortable wear The 60604 also features a straight thumb, tan split leather cuff and a back strap with a metal buckle These gloves offer no protection against low or high voltage The purpose of these premium highvoltage lineman's gloves is to extend the life of the rubber lineman's glove worn under them Leather protector gloves should always be worn over rubber insulating gloves to provide additional protection against cuts, abrasions and punctures
- •High voltage protector glove
- •13" length
- •Cream grain goat leather
- •Gunn cut pattern
- •Straight thumb
- •Tan split leather cuff
- •Back strap with metal buckle
- •Extends the life of rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 2XL, Reg (HVV046)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- Magid Gloves & Hand Protection