Shop All Insulating Gloves
Magid
PowerMaster 12508 Linesman Low Voltage Protector Gloves
Mfr # 12508-10
Zoro # G007488846
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12in
- Color Pearl
Product Information
- Brand Magid
- MFR # 12508-10
- Zoro # G007488846
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 12in |
Glove Size | 10 |
Details
Item | Electrical Gloves |
Color | Pearl |
Description
Magid are constructed from durable pearl color grain goat leather The 12508 contains a welted reinforced thumb crotch to increase the glove integrity A shirred elastic back is sewn on the glove for a secure, comfortable fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38938)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 20 ft. Caution Belt (WMX160-BK-CAUYB-M-M-200)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (N10030000)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 2XL (COR1159)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-85)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 10, PR (E011R/10)
- Magid Gloves & Hand Protection