Shop All Insulating Gloves
Magid
PowerMaster 12503 11 Low Voltage Leather Linemans Protector Glove
Mfr # 12503-85
Zoro # G308108634
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magid
- MFR # 12503-85
- Zoro # G308108634
- Country of Origin Unknown
- Category Insulating Gloves
Description
The Magid PowerMaster 12503 is a 100 pearl goat grain low voltage leather protector glove This comfortable 11 style features a gunn cut pattern, slip on cuff and a straight thumb with a protective thumb strap This durable glove offers no protection against low or high voltage, but will extend the life of the rubber linesman glove worn underneath These gloves meet ASTM Standard F69691
- •Low voltage protector glove
- •11" length
- •Pearl goatskin leather
- •Gunn cut pattern
- •Slip on cuff
- •Straight thumb
- •Protective thumb strap
- •Extends the life of rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Edge Lit Exit Sign with Battery Backup, EDGLIT2R-C (EDGLIT2R-C)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- NOTRAX 8 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0038BL)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- Magid Insulating Gloves