Shop All Insulating Gloves
Magid
PowerMaster 12502 95 Low Voltage Leather gloves
Mfr # 12502-11
Zoro # G607488680
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10in
- Color Gray
- Glove Size 11
Product Information
- Brand Magid
- MFR # 12502-11
- Zoro # G607488680
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 10in |
Glove Size | 11 |
Details
Color | Gray |
Item | Leather Gloves |
Description
The PowerMaster 12502 low voltage linesman gloves are an all goatskin leather glove This comfortable all leather, 912 long style features a protective thumb strap and a Kevlar thread elastic back for higher cut resistance This durable pearl goatskin work glove offers no protection against low or high voltage, but will extend the life of the rubber linesman glove worn underneath These gloves meet ASTM Standard F69691
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags (5S-RDTAG-STN- SINGLE)
- ROCKY Work Boots, 9-1/2, Medium, Lace Up, 10inH, PR (FQ0002090)
- NMC Danger Automatic Equipment Start Sign - Bilingual (ESD466PB)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47J)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-85)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- ANSELL Electrical Gloves, Class 00, Sz 8, PR (CLASS 00 Y 11)
- Magid Insulating Gloves