Shop All High Visibility Vests
Magid
Polyester HighVisibility Vest
Mfr # 3024OR
Zoro # G307462355
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X-4X
- Color Hi-Viz Orange
- Material Polyester
Product Information
- Brand Magid
- MFR # 3024OR
- Zoro # G307462355
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X-4X |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester |
Description
Aiming to enhance the visibility and safety of workers, the Magid 30223024 Reflective Safety Hi Viz Vest is lightweight, comfortable and economical Each ANSI compliant vest is a hiviz polyester knit with reflective tape on the back and front It also includes an inside right pocket that is convenient for holding small items on the job These reflective ANSI safety vests offer 360 degree visibility and meet ANSIISEA 1072004, for Class 2 Level 2 High Visibility Safety Apparel Standard compliance
- •Lightweight, comfortable and economical
- •Hi-viz lime/yellow or orange
- •100% solid polyester
- •Silver retro-reflective stripes covering the back and front of the vest
- •Inside right pocket
- •360 degree visibility
- •ANSI compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- O-CEDAR Wet Floor Sign, 2-Sided English Stand, 11" x 25", Yellow, 1/Each (JAN106)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK (7176-4-PK)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, SM (SVSUR6-Y-SM)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, LXL (SVM1-Y-LXL)
- MAGID Orange ANSI 107 Class 2 Polyester HighVisibility Vest, 2X3X (SVM1-O-2X3X)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 2X3X (SVSUR6-Y-2X/3X)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, 4X5X (SVM1-Y-4X5X)
- MAGID Mesh HighVisibility Safety Vest (CRV2431)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- Magid Workwear and Protective Clothing