Shop All High Visibility Vests
Magid
Polyester HighVisibility Vest
Mfr # 3022OR
Zoro # G807462381
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium-XL
- Color Hi-Viz Orange
- Material Polyester
Product Information
- Brand Magid
- MFR # 3022OR
- Zoro # G807462381
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Medium-XL |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester |
Description
Aiming to enhance the visibility and safety of workers, the Magid 30223024 Reflective Safety Hi Viz Vest is lightweight, comfortable and economical Each ANSI compliant vest is a hiviz polyester knit with reflective tape on the back and front It also includes an inside right pocket that is convenient for holding small items on the job These reflective ANSI safety vests offer 360 degree visibility and meet ANSIISEA 1072004, for Class 2 Level 2 High Visibility Safety Apparel Standard compliance
- •Lightweight, comfortable and economical
- •Hi-viz lime/yellow or orange
- •100% solid polyester
- •Silver retro-reflective stripes covering the back and front of the vest
- •Inside right pocket
- •360 degree visibility
- •ANSI compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Do Not Disturb/Privacy Please Door Insert, 50PK (DH-110)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- SIGNMISSION Danger Sign-Fall Protection Reqd Beyond This Point-10x14 OSHA, 14" H, DS-Fall Protection Required (DS-Fall Protection Required)
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- MAGID Mesh HighVisibility Safety Vest (CRV2431)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, LXL (SVSUR6-Y-LXL)
- MAGID Orange ANSI 107 Class 2 Polyester HighVisibility Vest, 2X3X (SVM1-O-2X3X)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, 4X5X (SVM1-Y-4X5X)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, LXL (SVM1-Y-LXL)
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- Magid Workwear and Protective Clothing