Shop All High Visibility Vests
Magid
Orange Polyester HighVisibility Vest
Mfr # CRV4431
Zoro # G007462365
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Color Hi-Viz Orange
- Material Polyester
Product Information
- Brand Magid
- MFR # CRV4431
- Zoro # G007462365
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | One Size Fits All |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester |
Description
Be seen in this Magid orange safety vest Featuring silver stripes on the front and back of the vest, the CRV4431 provides the reflective properties you need to make yourself visible and safe on the job The mesh knit material keeps you cool while working and the side and front hookandloop closure keeps you comfortable
- •Orange safety vest helps make you visible on the job sight
- •Silver vertical stripes on the front and back of the vest provide reflective properties
- •Side and front hook-and-loop closure allows for a comfortable, secure fit
- •Non-ANSI compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 27 oz., Red-Brown (CP-25WB+27OZ)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- SELLSTROM Welding Bib, Leather, 5inL x 10inW (S21100)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 2X3X (SVSUR6-Y-2X/3X)
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 4X5X (SVSUR6-Y-4X/5X)
- MAGID Mesh HighVisibility Safety Vest (CRV2431)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, 4X5X (SVM1-Y-4X5X)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV713FO (3XL))
- Magid High Visibility Vests