Shop All Aprons
Magid
MGard with AeroDex Technology Grey Bib Apron with Adjustable Neck and Waist Straps Cut Level A9
Mfr # APADG
Zoro # G508114848
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | Clothing |
Description
The Magid MGard with AeroDex Technology Grey Bib Apron with Adjustable Neck and Waist Straps is a game changer for extreme cut hazards This bib apron provides the highest levels of protection with unmatched comfort and range of motion Laundering Instructions Garments are machine washable using soap or detergent The recommended water temperature is 3540C95104F Air dry or tumble dry with a low temperature setting Do not use bleach Do not dry in direct sunlightx000D
- •Lightweight AeroDex(R) engineered yarn delivers breathable protection that is up to 30% lighter than comparable garments on the market
- •Specialty construction provides unprecedented protection in critical areas of the body
- •Adjustable waist and neck straps for a custom fit
- •32" length bib-style construction
- •ANSI Level A9 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- MCR SAFETY Leather Green Double Palm Sewn W K, PK12 (16012L)
- MAGID Brown Duck Split Leg Apron with Pearl Split Leather Apron Patch (20135LBP)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID Lightweight Vinyl Apron (150Y-H)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Turquoise (83283)
- Magid Workwear