Shop All Cut-Resistant Sleeves
Magid
MGARD Nylon Mesh Orange Sleeve Cut Level 4
Mfr # 2309X16
Zoro # G507467693
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ANSI/ISEA Cut Level 2
- Material Nylon Mesh
Product Information
- Brand Magid
- MFR # 2309X16
- Zoro # G507467693
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Color | White |
ANSI/ISEA Cut Level | 2 |
Material | Nylon Mesh |
Description
One of the most cut resistant sleeves available today, the Magid MGARD Nylon Mesh 2307 Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The cut resistant sleeve is white nylon with safety orange hook and loop closure for easy removal and size adjustment The sleeve is 7 long and can be washed multiple times
- •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
- •White color
- •Safety orange Velcro closure for easy removal and size adjustment
- •7" length
- •13" width
- •Can be washed multiple times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, XL (J41108)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6 (AX243DT)
- MAGID Axfr183Spr 18" Fr Aramax Single Ply Sleeves (SWAXFR183SPR)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Small (11-281)
- Magid Workwear and Protective Clothing