Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Gusset Cut Level A2
Mfr # NHB22G
Zoro # G307467640
product price: $5.85
/ea
Sold in multiples of 24 for $140.40
$140.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gusset 4in wide
- Thumbslot No
- Color Black
- Material Nyguard
- ANSI/ISEA Cut Level 2
Product Information
- Brand Magid
- MFR # NHB22G
- Zoro # G307467640
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Gusset | 4in wide |
Thumbslot | No |
Color | Black |
Material | Nyguard |
ANSI/ISEA Cut Level | 2 |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- HILLMAN English Blue Handicap Sign 18 in. H X 12 in. W, 5PK (843294)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamles Knit, Black, XL (KP1T18/XL)
- Magid Cut-Resistant Sleeves