Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Gusset Cut Level A2
Mfr # NHB18GL
Zoro # G907467712
product price: $5.49
/ea
Sold in multiples of 24 for $131.76
$131.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumbslot No
- Gusset 5.5in wide
- ANSI/ISEA Cut Level 2
- Color Black
- Material Nyguard
Product Information
- Brand Magid
- MFR # NHB18GL
- Zoro # G907467712
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Thumbslot | No |
Gusset | 5.5in wide |
ANSI/ISEA Cut Level | 2 |
Color | Black |
Material | Nyguard |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1505-RD_14X10 (U3-1505-RD_14X10)
- HY-KO Yard Sale Sign 8.5" x 12.5", 10PK (A03033)
- TIMBERLAND PRO Size 9.5 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID TerryMaster 100 Cotton Terrycloth Sleeves (SLWT-16)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, S (KBKB1T22TS)
- Magid Abrasion & Cut Resistant Clothing