Shop All Cut-Resistant Sleeves
Magid
MGARD NyGuard Blended Sleeves with Gusset Cut Level A2
Mfr # NHB18G
Zoro # G307467718
product price: $4.99
/ea
Sold in multiples of 24 for $119.76
$119.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Gusset 4in wide
- Thumbslot No
- Material Nyguard
- Color Black
Product Information
- Brand Magid
- MFR # NHB18G
- Zoro # G307467718
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 2 |
Gusset | 4in wide |
Thumbslot | No |
Material | Nyguard |
Color | Black |
Description
Magid MGARD NyGuard Sleeves are constructed from 100 NyGuard yarn offering excellent cut and abrasion resistance and an ANSI Cut Level A2 rating Delivering a cool and snug fit due to its seamless machine knit construction, NyGuard Sleeves come in various lengths and with a variety of comfortenhancing features including a wrist cuff and an elastic band at bicep
- •100% NyGuard yarn
- •Excellent cut and abrasion resistance
- •ANSI Cut Level A2
- •Seamless machine knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Bouffant Cap, 21in, Green, PP, PK100 (110NWI-10-21 GREEN)
- ZORO SELECT Thermal Transfer Printer Labls, 4x8in, PK4 (35YP16)
- TINGLEY Rain Suit, 3-Piece, S (S56307.SM)
- MOLDEX Quantitative Fit Test Kit (7006)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- STEELMAN Kevlar® A4 Cut Resistant Liquid Repelling Double Layer Safety Sleeves (1-Pair, Black) (60020)
- Magid Cut-Resistant Sleeves