Shop All Cut-Resistant Sleeves
Magid
MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use
Mfr # SWDXSB18BSTPR
Zoro # G208109557
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumbslot Yes
- Sleeve Material Dx TechnologyDX Technology
- Color Black
Product Information
- Brand Magid
- MFR # SWDXSB18BSTPR
- Zoro # G208109557
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Dimensions
Length | 18in |
Details
Thumbslot | Yes |
Sleeve Material | Dx TechnologyDX Technology |
Color | Black |
Description
The Magid MGARD DXSB Sleeves feature DX Technology an engineered yarn that uses strength enhancing micro particles so steel and fiberglass are no longer needed to achieve a cut resistant sleeve with higher levels of cut protection The result is an extremely comfortable, cutresistant yarn that is 20 lighter in weight, nonirritating and cool to the touch Shrinkwrapped for vending usex000D
- •DX Technology(R) uses non-irritating strength enhancing micro particles to achieve higher levels of cut protection without the discomfort that fiberglass or steel can cause
- •13-gauge DX Technology(R) engineered yarn delivers extreme comfort that is 20% lighter than a traditional HPPE of the same cut level
- •DX Technology(R) feels cool to the touch which keeps the wearer cool and comfortable while working
- •Premium 1.5" hook and loop closure with gusset bicep treatment fits all arms
- •Available in 18 and 22 lengths with a thumb slot
- •Thumb slot with thin fiber knit palm keeps the sleeve from riding up and reduces bulk when wearing gloves
- •Dark color hides dirt and grime to extend worker wear time
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22G)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- Magid Workwear and Protective Clothing