Shop All Cut-Resistant Sleeves
Magid
MGARD Black Nylon Mesh Sleeve Cut Level 4
Mfr # 2308X12BCM
Zoro # G607467715
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Material Nylon Mesh
- Color Black
Product Information
- Brand Magid
- MFR # 2308X12BCM
- Zoro # G607467715
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Material | Nylon Mesh |
Color | Black |
Description
One of the most cut resistant sleeves available today, the Magid MGARD Nylon Mesh 2308BCM Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The heavy weight sleeve is black nylon with hook and loop closure for easy removal and size adjustment The sleeve is 8 long and can be washed multiple times
- •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
- •Heavy weight, black color
- •Velcro closure for easy removal and size adjustment
- •8" length
- •Can be washed multiple times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR (08-352)
- JJ KELLER Flammable Liquid Placard, Tagboard (3477)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GL)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18G)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- Magid Workwear and Protective Clothing