MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4
Mfr # AX223ST
Zoro # G407467649
Key Features
- Thumbslot Yes
- Color Green
- ANSI/ISEA Cut Level 4
- Material Aramax XT
Product Information
- Brand Magid
- MFR # AX223ST
- Zoro # G407467649
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Thumbslot | Yes |
Color | Green |
ANSI/ISEA Cut Level | 4 |
Material | Aramax XT |
Description
Taking performance up a notch, the Magid MGARD Aramax XT Sleeves are constructed of Aramax XT Yarn, a unique, engineered blend high performance polyethylene HPPE, paraaramid, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, Aramax XT Sleeves deliver the added level of protection required for metal stamping and metal assembly with its ANSI Cut Level 4 rating Aramax XT Sleeves possess a distinctive yellowgreen color and have excellent durability that helps them hold up well on the job and in the wash
- •Yellow/green, lightweight, 100% Aramax XT single-ply seamless machine knit sleeves deliver the ultimate in arm protection for workers engaged in glass and metal handling, metal parts and even the most arduous metal stamping operations in a single-ply construction that keeps the wearer cool and comfortable
- •Manufactured using Magids proprietary Aramax XT Yarn, a unique, engineered blend of high performance polyethylene (HPPE) para-aramid, fiberglass and synthetic fibers that deliver unflinching cut and abrasion resistance, comfort and durability
- •Aramax XT Sleeves offer up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than sleeves of a similar weight made from 100% para-aramid
- •Single-ply construction provides the protection of a two-ply sleeve in the comfort-enhancing construction of a single ply
- •Specially engineered to wick away moisture and to allow more air transfer, Aramax XT Sleeves stay cooler and breathe easier to provide superior comfort
- •Dark yellow/green color hides dirt, reducing disposal and extending wear
- •Washable fabric can be used over and over without compromising performance
- •ANSI Cut Level 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76454-NUV-H705VL)
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- PIG Latching Drum Lid with Fast-Latch, Black (DRM1072-BK)
- HY-KO No Hunting Without Permission Sign 8.5" x 12.5", 10PK (A03024)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID 24" Yellow Aramax Sleeve, (AXY24BTC)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- Magid Abrasion & Cut Resistant Clothing