Shop All High Visibility Vests
Magid
Mesh HighVisibility Safety Vest
Mfr # CRV2431E
Zoro # G807462367
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL - 5XL
- Color Hi-Viz Orange
- Material Polyester
Product Information
- Brand Magid
- MFR # CRV2431E
- Zoro # G807462367
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2XL - 5XL |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester |
Description
Be seen in this Magid orange safety vest Featuring yellow stripes on the front and back of the vest, the CRV2431CRV2431E provides the reflective properties you need to make yourself visible and safe on the job The orange mesh knit material keeps you cool while working and the side elastic and front hook and loop closure keeps you comfortable
- •Orange safety vest helps make you visible on the job sight
- •Yellow vertical stripes on the front and back of the vest provide reflective properties
- •Side elastic and Velcro front closure allows for a comfortable, secure fit
- •Non-ANSI compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- DEWALT Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-BD)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV703FO (M))
- EDGE EYEWEAR Replacement Foam Gasket, Black (9426)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, LXL (SVSUR6-Y-LXL)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, LXL (SVM1-Y-LXL)
- MAGID Mesh HighVisibility Safety Vest (CRV2431)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 2X3X (SVSUR6-Y-2X/3X)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- Magid High Visibility Clothing