Shop All Flame Resistant Sleeves
Magid
Leather Cape Sleeves And Bibs/ Detachable,
Mfr # T4119
Zoro # G2474940
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magid
- MFR # T4119
- Zoro # G2474940
- Country of Origin Switzerland
- Category Flame Resistant Sleeves
Details
Item | Clothing |
Description
Magid&8217;S All Leather Welder'S Cape Sleeves And Bibs Are Manufactured From The Finest Hand Picked Leather Hides For Consistent Quality And Long Wear. The Leather Is Strong And Flexible, And The Special Tanning Process Allows It To Remain Soft When Continuously Exposed To Heat. It Is Extremely Durable, Yet Economical When Compared To High Temperature Synthetic Fabrics. Stress Points Are Reinforced With Staples And Rivets, And Seams Are Sewn With Kevlar Thread. The Lower Back Is Left Open To Provide Coolness And Comfort. Add Optional Bib Apron In 14" Or 19" Length For Extra Frontal Protection — Simply Snap In Place To Extend Coverage,
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- DEWALT Ear Plugs Bell NRR33 Foam Plug-Uncord-50 Pair Bag PR (DPG63BG50)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-XXXL)
- MAGID MGARD Kevlar 18 Fire Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV18TS)
- MAGID CutMaster ParaAramid Extra Wide Sleeve with Thumb Slot Cut Level 4 (KEV21TS-1)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, 3Xl (1855-XXXL)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XL (1855-XL)
- MAGID MGARD Spectra Flame Resistant Sleeve Cut Level 4, XL (SPL245-XL)
- Magid Flame Resistant Sleeves