Shop All Aprons
Magid
Kevlar Bib Apron Cut Level A7
Mfr # A24X36KV
Zoro # G207469607
original price:
$72.15
5% off
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Kevlar
- ANSI/ISEA Cut Level 5
Product Information
Details
Item | General Workwear |
Color | Yellow |
Material | Kevlar |
ANSI/ISEA Cut Level | 5 |
Description
Magid A24X36KV Bib Style Kevlar Welding Aprons offer great mobility and exceptional cut, puncture and flame resistance Kevlar welding clothing fibers are five times stronger than steel on an equal weight basis and these bib aprons provide good insulation against heat This yellow apron can be washed with virtually no loss of its protective properties and minimal shrinkage This durable yellow bib apron measures 24 x 36 ANSI Cut Level A7x000D
- •Yellow
- •Made with 22 oz. Kevlar for exceptional cut, puncture and flame resistance
- •Good insulation against heat
- •Can be washed with virtually no loss of protective properties and minimal shrinkage
- •24" x 36"
- •ANSI Cut Level A7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB5)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, XLarge (CMMT14197)
- MAGID Vinyl Coated Bib Apron (150Y)
- MAGID MGard with AeroDex Technology Grey Bib Apron with Adjustable Neck and Waist Straps Cut Level A9 (APADG)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- MAGID Brown Duck Split Leg Apron with Pearl Split Leather Apron Patch (20135LBP)
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- Magid Aprons