Shop All Heat Resistant Gloves
Magid
Heater Beater 97GT 24 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 97BT
Zoro # G207467153
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Band Top Cuff
- Material Cotton
- ANSI/ISEA Cut Level 0
- Palm Construction Cut N Sew
Product Information
- Brand Magid
- MFR # 97BT
- Zoro # G207467153
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Cotton |
ANSI/ISEA Cut Level | 0 |
Palm Construction | Cut N Sew |
Fabric Weight | 24 oz. |
Coating | None; None |
Color | Natural |
Description
The standard for metal workers everywhere, the Magid Heater Beater series is your choice for heavyduty heat gloves These 24 oz Hot Mill gloves keep out the heat and provide superior comfort and protection These sturdy glove have a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort They also feature a soft nap out palm with and a 2 band top cuff or 5 gauntlet cuff for protection past the wrist and easy onoff
- •Heavy-duty 24 oz. weight
- •Thick triple-layer design
- •2" band top cuff or 5" gauntlet cuff for easy on/off
- •Nap out palm for improved grip, heat protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-3C-PK (7227-3C-PK)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-5000/9)
- MCR SAFETY Blk Silk Eyeglass Bag (208)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- MAGID 6" X 6" Woven Kevlar Hand Pad, (KVWLHP6)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97GT)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198KBT)
- MAGID Heater Beater 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KBT)
- MAGID Heater Beater Jumbo Heavyweight Hot Mill Gloves, 12PK (G399JGT)
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- WELLS LAMONT Heat Resistant Gloves, Cotton, Green, Size Large, 1 Pair (Y6301L)
- Magid Gloves & Hand Protection