Shop All Heat Resistant Gloves
Magid
Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK
Mfr # G299KGT
Zoro # G407466369
product price: $48.19
/pk 12, $4.02/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Gauntlet Cuff
- Material Cotton
- Color Green
- Fabric Weight 27 oz.
Product Information
- Brand Magid
- MFR # G299KGT
- Zoro # G407466369
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Cotton |
Color | Green |
Fabric Weight | 27 oz. |
Coating | None; None |
Palm Construction | Triple Ply |
Description
The standard for metal workers everywhere, the Magid Heater Beater series of hot mill gloves keeps out the heat and provides superior comfort and protection The sturdy, 27 oz G299KGT is constructed with a unique triple layer design, featuring heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The G299KGT features a soft nap out design with a knuckle strap and 5 gauntlet cuff for protection extending past the wrist
- •Unique triple layer design
- •27 oz. weight
- •5" gauntlet cuff
- •Nap out design, knuckle strap
- •Superior Heater Beater quality
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- NMC Fire Blanket Sign (FBPR)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size XL (10) (99-1-9627-10)
- MAGID Green Leather Glove with Aluminum Back and Cuff (6714ACKWL)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- MAGID MGard Carbon Fiber Knit FR Gloves (CF200)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97GT)
- MAGID Heater Beater 20 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (693JKGT)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Large (GL9103)
- Magid Gloves & Hand Protection