Shop All Heat Resistant Gloves
Magid
Heater Beater 499KBT 31 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 499KGT
Zoro # G107467093
product price: $53.89
/pk 12, $4.49/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's Jumbo (Fits XL)
- Cuff Style Gauntlet Cuff
- Material Cotton
- Coating None; None
- Fabric Weight 31 oz.
Product Information
- Brand Magid
- MFR # 499KGT
- Zoro # G107467093
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's Jumbo (Fits XL) |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Cotton |
Coating | None; None |
Fabric Weight | 31 oz. |
Color | Green |
Palm Construction | Triple Ply |
Description
The standard for metal workers, Magid HeaterBeater 499KBT499KGT Hot Mill Gloves keep out the heat and provide superior comfort and protection Their 31 oz heavyweight construction and unique triple layer design features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort HeaterBeater 499KBT Gloves feature a knuckle strap for added protection, a choice of two quality cuffs, and a pull patch for increased durability
- •31 oz. weight keeps out the heat
- •Heavy-duty triple-layer, nap out construction
- •Knuckle strap for added protection
- •Pull patch for increased durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, S ( 7 ), 1000 PK, Clear (5010S)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- MAGID 6" X 6" Woven Kevlar Hand Pad, (KVWLHP6)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MAGID All Leather Heat Gloves, 12PK (1514WWL)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- MAGID TerryMaster PT921R Lightweight Terrycloth Gloves, 12PK (PT921RM)
- SUPERIOR GLOVE Fr Arc Flash 2 Neoprene Palm Cut 4, 11, PR (S13FRNE-11)
- Magid Heat Resistant Gloves