Heater Beater 32 oz Kevlar Canvas Hot Mill Gloves, 12PK
Mfr # 3997KTNEG
Zoro # G707467608
Product Information
- Brand Magid
- MFR # 3997KTNEG
- Zoro # G707467608
- Country of Origin Philippines
- Category Heat Resistant Gloves
Details
Item | Gloves |
Description
The standard for metal workers everywhere, the Magid Heater Beater series of hot mill gloves keeps out the heat and provides superior comfort and protection The Magid 3997KTNEG provides double layer protection to the back of the hands The 32oz clute cut and knuckle strap that shield the heat while giving you a comfortable fit The turtle neck soft gauntlet cuff extends the protection past your hands and covers your wrists and the nap out ensures you have a solid grip and reinforces heat protection This Heat Beater glove is crafted with 100 Kevlar to protect you from cuts, punctures and heat
- •Hot Mill with double layer on the back for heat protection
- •Clute cut shields the heat
- •Turtle neck soft gauntlet cuff extends protection past your hands
- •Nap out provides added grip and heat protection
- •Heat Beater is made 20oz. 100% Kevlar to provide excellent protection against punctures, cuts and heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut, Kevlar(R), 14 In (3CZK6)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- BRADY Rotating Wire Label, Translucent/White (THTRO-299-427)
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN323)
- MAGID 6" X 6" Woven Kevlar Hand Pad, (KVWLHP6)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- MAGID Kevlar HighHeat Hand Pads (KVWLHP8)
- MAGID Heater Beater Jumbo Heavyweight Hot Mill Gloves, 12PK (G399JGT)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (96KNI)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- CONDOR Heat Resist Gloves, Wht, L, Terry Cloth, PR (2AP49)
- Magid Heat Resistant Gloves