Shop All Heat Resistant Gloves
Magid
Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 298KGT
Zoro # G407466444
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Gauntlet Cuff
- Material Cotton
- Fabric Weight 27 oz.
- Palm Construction Triple Ply
Product Information
- Brand Magid
- MFR # 298KGT
- Zoro # G407466444
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Cotton |
Fabric Weight | 27 oz. |
Palm Construction | Triple Ply |
Coating | None; None |
Color | Natural |
Description
The standard for metal workers everywhere, the Magid Heater Beater 298KBT is a 27 oz hot mill glove that keeps out the heat and provides superior comfort and protection This sturdy glove has a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The 298KBT features a soft nap out design with a knuckle strap and a 5 gauntlet cuff for protection of the forearm
- •Heavy-duty 27 oz. weight
- •Thick triple-layer design
- •5" gauntlet cuff for easy on/off
- •Knuckle strap provides added wear
- •Nap out palm for improved grip
- •ANSI level 2 cut resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP230-WYH-080)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- BDG VF, Welding Sleeves, 18" L, 56LE66, PR (64-1-7318-K)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (67)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- MAGID Kg1418Lpwl Para-Aramid® High Heat Mitts, (KG1418LPWL)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KBT)
- MAGID Kevlar High Heat Mitts (GP1414WL)
- SHELBY Heat Resistant Gloves, Buttermilk, M, PR (2533 MED)
- Magid Gloves & Hand Protection