Shop All Heat Resistant Gloves
Magid
Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK
Mfr # 298KBT
Zoro # G107467048
product price: $39.15
/pk 12, $3.26/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Band Top Cuff
- Material Cotton
- Palm Construction Triple Ply
- Fabric Weight 27 oz.
- Color Natural
Product Information
- Brand Magid
- MFR # 298KBT
- Zoro # G107467048
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Cotton |
Palm Construction | Triple Ply |
Fabric Weight | 27 oz. |
Color | Natural |
Coating | None; None |
Description
The standard for metal workers everywhere, the Magid Heater Beater 298KBT298JKBT 27 oz hot mill glove keeps out the heat and provides superior comfort and protection This sturdy glove has a unique triple layer design that features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The 298KBT298JKBT features a soft nap out design with a knuckle strap and 2 band top cuff for easier use
- •Heavy-duty 27 oz. weight
- •Thick triple-layer design
- •Knit wrist, 2" band top cuff or gauntlet cuff style for easy on/off
- •Knuckle strap provides added wear
- •Nap out palm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Saftey Yellow-Roll (SAF.0460.R)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC513RB)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- QUALARC Sign System w/Bayview Solar Lamp & Ornate Base, Black color (REPST-700-BL-SL)
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- MAGID Kevlar High Heat Mitts with Double Wool Patch (GP1414WPL)
- MAGID Heater Beater Jumbo Heavyweight Hot Mill Gloves, 12PK (G399JGT)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MCR SAFETY Hot Mill Reg Wght 100 per Cotton 2, PK12 (9124C)
- Magid Gloves & Hand Protection