Shop All Heat Resistant Gloves
Magid
Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK
Mfr # 95KBT
Zoro # G107467079
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Cuff Style Band Top Cuff
- Material Cotton
- Palm Construction Cut N Sew
- Color Natural
Product Information
- Brand Magid
- MFR # 95KBT
- Zoro # G107467079
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Cuff Style | Band Top Cuff |
Material | Cotton |
Palm Construction | Cut N Sew |
Color | Natural |
ANSI/ISEA Cut Level | 0 |
Coating | None; None |
Fabric Weight | 20 oz. |
Description
The standard for metal workers everywhere, the Magid MultiMaster series keeps out the heat and provides superior comfort and protection The 20 oz 95KBT is an economy style 100 white cotton glove with red stripes It has a unique double layer design, knuckle strap, soft nap outer layer, pull patch and a 2 band top cuff meaning added security you can trust on the job
- •Sturdy 20 oz. hot mill glove
- •Double layer palm means added protection from heat
- •2" band top cuff for easy on/off
- •Knuckle strap means added longevity
- •Soft nap out layer on palm, index finger, and thumb
- •White with red srtipes
- •100% cotton
- •Clute cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 100)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- MAGID Heater Beater 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KBT)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- MAGID Green Leather Glove with Aluminum Back and Cuff (6714ACKWL)
- MAGID Heat Beater Extra Heavy Hot Mill Gloves with White Knuckle Strap, 12PK (3977KSC)
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- MAGID Kevlar High Heat Mitts (GP1414WL)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- Magid Gloves & Hand Protection