Shop All Heat Resistant Gloves
Magid
Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK
Mfr # 499KSGT
Zoro # G807466440
product price: $54.79
/pk 12, $4.57/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's Jumbo (Fits XL)
- Cuff Style Gauntlet Cuff
- Material Cotton
- Color Green
- Fabric Weight 31 oz.
Product Information
- Brand Magid
- MFR # 499KSGT
- Zoro # G807466440
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | Men's Jumbo (Fits XL) |
Details
Item | Textile Gloves |
Cuff Style | Gauntlet Cuff |
Material | Cotton |
Color | Green |
Fabric Weight | 31 oz. |
Coating | None; None |
Palm Construction | Triple Ply |
Description
The Magid 499KSGT Heat Beater Hot Mill gloves offer great protection in highheat environments The 499KSGT gloves feature a 5 soft gauntlet cuff for comfort that extends protection past your hands, a knuckle strap that secures the gloves fit securely on your hands and nap out for improved grip These heavyweight gloves are 31oz and offer triple layer protection so you don't have to worry about your hands, just the job at hand
- •The standard for metal workers across the country
- •Keeps the heat out while providing increased comfort and protection
- •Choose from 27, 29 or 31 oz. weights for the degree of protection required
- •USDA accepted
- •All styles feature a knuckle strap, soft nap out later and pull patch for added protection
- •Triple layer of outer, burlap and inner for added protection from heat and wear in palm, thumb and index finger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, 60C/40P, Khaki, L (F550512250L)
- ACCUFORM SAFETY LABEL EMERGENCY GAS SHUT OFF 3 LCHL543XVE (LCHL543XVE)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- MAGID Heater Beater 97GT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97BT)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97GT)
- MAGID Kg1418Lpwl Para-Aramid® High Heat Mitts, (KG1418LPWL)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198KBT)
- MAGID Heater Beater 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KBT)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Medium (FG3902)
- Magid Gloves & Hand Protection