Shop All Flame Resistant Hoods
Magid
FlameResistant 100 Cotton Sateen Snood
Mfr # SNOODS
Zoro # G407469384
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM D6413-08
- Color Green
- Material Flame Resistant 100% Cotton
Product Information
- Brand Magid
- MFR # SNOODS
- Zoro # G407469384
- Country of Origin United States
- Category Flame Resistant Hoods
Details
Standards | ASTM D6413-08 |
Item | Clothing |
Color | Green |
Material | Flame Resistant 100% Cotton |
Description
The Magid SNOODS is designed to keep your head safe when working in highheat environments This hood is constructed from durable flame resistant 100 cotton sateen fabric that can withstand and protect against flames and sparks
- •Flame resistant snood protects your head from heat and flames
- •Constructed from flame resistant, 100% cotton sateen fabric
- •Hook and loop closure for enhanced comfort and fit
- •Designed for working in high-heat environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Lightweight Kneepad (KP20)
- RADIANS Eyewash Tank Dust Cover (REWCOVER12)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 5XL, 1 PR (RH-GS-5X)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- CARHARTT AH3519 M FR Flc 2 n 1 Hat (103519-410)
- MUTUAL INDUSTRIES Cotton FS-1 Durable Flame Resistant Hard, 10 inch Height, 6 inch Width (68500-100)
- N-FERNO Balaclava, Long Length, Spandex (6832)
- Magid Workwear and Protective Clothing