Shop All Disposable Shoe Covers
Magid
EconoWear White Tyvek Shoe Covers, XXL
Mfr # SC11-XXL
Zoro # G607469443
product price: $4.95
/pr
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek
- Named Size 2XL
- Color White
- Closure Type Elastic
- Seam Style Serged
Product Information
- Brand Magid
- MFR # SC11-XXL
- Zoro # G607469443
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Disposable Clothing |
Material | Tyvek |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Industry Type | Shoe Covers |
Description
Magid SC11 EconoWear shoe covers offer you the protection of Tyvek in a disposable, low cost solution Tyvek fabric is very strong but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects These lowrise, elastic at ankle, white shoe covers are nonskid
- •White shoe covers
- •Tyvek fabric
- •Elastic at ankle
- •Skid-resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest 3XL (DSV521-3X)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXXL (SC116-XXXL)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- MAGID EconoWear Tyvek Shoe Covers with PVC Soles, WS (SC11-WS-XXL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXXL (SC11GY-XXXL)
- MAGID EconoWear 12 Tyvek Boot Covers with PVC Soles, XL (SC13C-XL)
- MAGID EconoWear Tyvek Shoe Covers with PVC Soles, WS (SC11-WS-XXXL)
- PRO SHOE COVERS Blue Large (RB300LG)
- Magid Disposable Clothing