Shop All Disposable Shoe Covers
Magid
EconoWear Lite N Kool Polypropylene Shoe Covers
Mfr # SC91-XXL
Zoro # G808110212
product price: $0.59
/pr
Sold in multiples of 50 for $29.50
$29.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Closure Type Elastic
- Seam Style Serged
Product Information
- Brand Magid
- MFR # SC91-XXL
- Zoro # G808110212
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Details
Item | Disposable Clothing |
Material | Polypropylene |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Description
Magid SC91 White EconoWear Lite N Kool Disposable Shoe and Boot Covers are constructed with tear and puncture resistant spun bond polypropylene with elastic at the ankles These protective covers are excellent for work in dirty areas
- •White
- •Disposable
- •Tear and puncture resistant
- •Made with polypropylene
- •Elastic at ankles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-6X (10182-55-2-HLI-6X)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- MAGID EconoWear 12 Tyvek Boot Covers with PVC Soles, XL (SC13C-XL)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXXL (SC11GY-XXXL)
- MAGID EconoWear Tyvek Shoe Covers with PVC Soles, WS (SC11-WS-XXL)
- MAGID EconoWear Polypropylene Coated Shoe Covers, L (SC92B-L)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXL (SC11GY-XXL)
- DUPONT Tyvek Shoe Covers, Serged, White, L, PK200 (TY450SWH000200LG)
- Magid Disposable Clothing