Shop All Disposable Lab Coats
Magid
EconoWear Lite N Kool Polypropylene Lab Coat, 50case
Mfr # C6XXL
Zoro # G508110239
product price: $2.29
/ea
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Snaps
- Seam Style Serged
- Thickness 40 gram/m2
Product Information
- Brand Magid
- MFR # C6XXL
- Zoro # G508110239
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Details
Item | Disposable Clothing |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Seam Style | Serged |
Thickness | 40 gram/m2 |
Description
Magid C6 EconoWear Lite N Kool Polypropylene White Economy Lab Coat is a great choice for work in dirty areas It features snap front and pocket slits Made from Lite N Kool for general applications where economy, coolness, and comfort are top priority These white Lite N Kool lab coats are manufactured from tear and puncture resistant spun bonded polypropylene 50ea per case
- •White
- •100% polypropylene material
- •Snap front
- •Pocket slits
- •Economy, coolness and comfort
- •Tear and puncture resistant
- •50/per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY210SWH4X003000)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14005-08)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- RADIANS Lens Cleaning (RWAF-100)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXL)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXXL)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6-L)
- MAGID EconoWear C8 Lite N Kool Disposable Lab Coat with Snap Front, 50case (C8-XXL)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, L, PK30, Length: 40" (LC-32632-3)
- CONDOR Disposable Lab Coat, L, Orange, PK30 (32KF74)
- Magid Disposable Clothing