Shop All Disposable Sleeves
Magid
EconoWear 18 Disposable Tyvek Sleeve 1 Wider at Top
Mfr # SL28-1
Zoro # G607467692
product price: $4.69
/pr
Sold in multiples of 25 for $117.25
$117.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Type Sleeves
- Material Tyvek
- Seam Style Serged
- Closure Type Elastic
Product Information
- Brand Magid
- MFR # SL28-1
- Zoro # G607467692
- Country of Origin China
- Category Disposable Sleeves
Details
Item | Disposable Clothing |
Color | White |
Type | Sleeves |
Material | Tyvek |
Seam Style | Serged |
Closure Type | Elastic |
Description
Magid EconoWear SL281 Disposable Tyvek Sleeves are durable and excellent for jobs requiring tear and puncture resistant apparel that provides maximum protection from liquid spills and splashes A polyolefin fabric, Tyvek remains strong when wet or dry and is machine washable The sleeve is 18 long elastic at both ends and 1 wider at the top 25 pairs per pack
- •White
- •18" long
- •Elastic at both ends
- •1" wider at top
- •Sleeves are tear and puncture-resistant
- •Polyolefin fabric remains strong wet or dry
- •Maximum protection from liquid spills and splashes
- •Machine washable
- •25 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1141-NA_14x10 (U7-1141-NA_14x10)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110753 (110753)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Chelsea Boot Steel Work Boot, Brown (235- 90 M)
- TOUGH DUCK Insulated Coverall NY XL (712111)
- MAGID EconoWear Tyvek Sleeves (SL20)
- MAGID 24 Cotton Tubing Sleeve with Thumb Slot (COT24TS)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- MAGID 25 Pound Roll of Cotton Tubing Sleeve (3INTUBING)
- MAGID EconoWear 18 Microporous Sleeves (SL9MCP)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- Magid Disposable Clothing